Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • YB bottle

YB bottle 185

5.00 (1)
Item.#
00282914
Mfr.#
185
Package Qty.
1Set(6PC)
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Having various uses, for subdivision of paint and the machine compound.
Lid Dimensions (mm)
27
Height (mm)
225
Bottom Size(mm)
63
Scale (mL)
50
Capacity (mL)
500
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
cheap
5
From Japan
On 2017-11-14 08:23:07
It is not cheap enough to mention special mention, but it is cheap about 20 yen per club. It is good to use frequently, but as urethane solidens when placing the stock solution It can be happier to dilute with thinner · · · I wonder if there should be half the capacity, and w
This review is about item#00282914.