Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Power Ace
  • Power Ace
  • Power Ace
  • Power Ace

Power Ace 3V1000

3.90 (20)
Item.#
00282931
Mfr.#
3V1000
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Effective Circumference Outside Length (mm)
2540
Dimensions a (mm)
9.5
Effective Circumference (inch)
100
Dimensions b (mm)
8.0
Upper Belt Width (mm)
9.5
Type
3V
Customer Reviews
5 star 9
4 star 5
3 star 3
2 star 1
1 star 2
Review Rating: 3.90
20 Customer Reviews
The reviews are automatic translation.
Package type combination dry pump When repaired
5
From Japan
On 2018-03-31 18:11:43
It is a belt that has been discontinued in the dry pump manufacturer, but it was saved, understanding that you can get it here.
This review is about item#283123.
Compressor power belt
4
From Japan
On 2018-01-22 15:55:07
Because the power belt of the compressor wears down and it was rash, it replaced it. I am spiritually turning without any problems. It was saved.
This review is about item#283105.
Pump drive belt
3
From Japan
On 2018-01-22 15:06:11
Compared to ordinary A and B, it can be done with a small number and a small number, so it will eventually cost down.
This review is about item#283114.
Replaced Belt Replacement
3
From Japan
On 2016-11-09 16:19:12
There is no particular problem since it is made by the manufacturer who always uses.
This review is about item#00283491.
During machine maintenance
4
From Japan
On 2016-07-24 22:55:25
There is no problem in use. I will be saved because it is ordered from one. The price is much higher than wholesalers.
This review is about item#00283202.
As an exchange belt of the blower motor
5
From Japan
On 2016-06-11 09:55:17
Durability is no problem, it is good enough to use. I am buying Ripi.
This review is about item#00283062.
Power transmission of mortar mixer
5
From Japan
On 2016-03-08 00:05:03
I am satisfied.
This review is about item#00283062.
Woodworking machinery
5
From Japan
On 2015-11-06 10:44:29
Is good.
This review is about item#00283105.
Used for road cutter
4
From Japan
On 2015-02-12 13:23:25
I think that it is a stable product as usual. Arrangement of shipment was also early.
This review is about item#00283053.
Septic tank pump
5
From Japan
On 2014-10-23 14:33:56
I used it for the pump of the outdoor pump room of the apartment. It is cheap and saved. It is about 30% higher in the market. It is necessary to exchange at a rate of once every three years, and considering replacing 4 pieces at a time, my eyes will turn to those cheaper.
This review is about item#00283105.