Buy more than* S$200* and get FREE SHIPPING

  • Power Ace
  • Power Ace
  • Power Ace

Power Ace 3V500

3.88 (17)
Item.#
00283123
Mfr.#
3V500
Package Qty.
1PC
Ship pack of
1
14.51 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
8.0
Upper Belt Width (mm)
9.5
Type
3V
Dimensions a (mm)
9.5
Effective Circumference (inch)
50
Effective Circumference Outside Length (mm)
1270
Customer Reviews
5 star 8
4 star 4
3 star 2
2 star 1
1 star 2
Review Rating: 3.88
17 Customer Reviews
The reviews are automatic translation.
Belt exchange exhausted
3
From Japan
On 2016-11-09 16:19:12
There is no particular problem because the manufacturers that you are always soaked.
This review is about item#00283491.
When machine maintenance
4
From Japan
On 2016-07-24 22:55:25
No problem to use. It survives because it ordered from one. The price is considerably higher than the wholesaler.
This review is about item#00283202.
As a replacement belt of the blower motor
5
From Japan
On 2016-06-11 09:55:17
Durability is also no problem, is good enough goods. We buy repeater.
This review is about item#00283062.
Power transmission of the mortar mixer
5
From Japan
On 2016-03-08 00:05:03
We are satisfied.
This review is about item#00283062.
Woodworking machinery
5
From Japan
On 2015-11-06 10:44:29
Is good.
This review is about item#00283105.
Used for road cutter
4
From Japan
On 2015-02-12 13:23:25
I think that it is a stable product as usual. Arrangement of shipment was also early.
This review is about item#00283053.
Septic tank pump
5
From Japan
On 2014-10-23 14:33:56
I used it for the pump of the outdoor pump room of the apartment. It is cheap and saved. It is about 30% higher in the market. It is necessary to exchange at a rate of once every three years, and considering replacing 4 pieces at a time, my eyes will turn to those cheaper.
This review is about item#00283105.
To the blower
4
From Japan
On 2014-02-17 17:00:15
I think that it is a good belt with a stick.
This review is about item#00283193.
snowblower
5
From Japan
On 2014-01-27 20:06:40
it is normal
This review is about item#00283001.
pump
5
From Japan
On 2013-09-12 14:18:31
It is saved because it lasts longer than a normal belt. Price I will be saved if I can make it a little cheaper
This review is about item#00283026.