Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tire Cover

Tire Cover 520

2.50 (2)
Item.#
00283264
Mfr.#
520
Package Qty.
1Sheet
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* The color of the cloth may be different.
Compatible Size
(Tire diameter) 600mm or less, (tire width) 240mm below
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
To protect car tires from summer heat
3
From Japan
On 2016-10-07 11:22:47
I bought it because the tires of the car are dirty in summer sunshine. The size is good, but the color is not good. If possible, the color which is difficult to absorb the solar heat was good.
This review is about item#283264.
During polishing operation
2
From Japan
On 2015-11-05 11:42:33
The goods themselves do not have any problem, but the colors fall apart asking 4! If you use 4 cards per piece and the colors fall apart you will lose beauty! I wanted you to think a little ...
This review is about item#00283264.