Buy more than* S$200* and get FREE SHIPPING

  • Disposable Filter
  • Disposable Filter
  • Disposable Filter

Disposable Filter 611

5.00 (3)
Item.#
00283352
Mfr.#
611
Package Qty.
1Set(50PC)
Ship pack of
1
24.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mesh
100
Material
(Body) polypropylene, (filter) polyester
Color
White
Caution
* Do not touch strongly filter part. * Avoid washing it using a gun cleaner.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When straining the liquid
5
From Japan
On 2017-04-03 11:48:27
It used to take the dust in the liquid. A strong, price is also good than inexpensive. Also I will try to repeat.
This review is about item#283352.
When painting
5
From Japan
On 2017-01-25 14:52:53
This well-to sit in the look alone, we use also to bubble removal of resin and the like.
This review is about item#283395.
Filtration of organic synthesis and polymer was
5
From Japan
On 2015-09-29 16:04:56
200 mesh filter was arrived to this product not be found in the other. Durability, and smoothness of filtration, the surface of the bottom has become on the cone, because the caliber is also a reasonable size, was Utsuse smoothly to the storage bottle. Body is PP, mesh and the PEs, excellent solvent resistance, also very easy cleaning without leaving well as very strong and garbage, you can use multiple times. Structure has been very satisfied with the simple.
This review is about item#00283395.