Buy more than* S$200* and get FREE SHIPPING

  • V Belt
  • V Belt
  • V Belt
  • V Belt

V Belt VC-6x260

4.62 (16)
Item.#
00283604
Mfr.#
VC-6x260
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Width (mm)
6
Peripheral Length (mm)
260
Customer Reviews
5 star 11
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
Belt exchange of tabletop drilling machine
5
From Japan
On 2017-12-06 09:05:02
Because the bench dental board was broken, I replaced it for this belt. After replacement, it can be used without problems. Very satisfied with affordable price.
This review is about item#283595.
Replacement of mechanical parts
5
From Japan
On 2017-10-02 16:18:29
When purchased from a machine maker, it was high, it was understood as a ready-made product, and I purchased it.
This review is about item#283674.
Along with replacing the pulley of the mini drill press
4
From Japan
On 2017-08-24 01:24:22
I wanted 270, but since I do not have it, I purchased 280 for the time being. Although it is useless, it will not work if it grows. It would be nice to revive 270 by that time. Because there is no meaning if there is no such length as this kind of thing, I thought that you want the size to be finely aligned if possible. Good things
This review is about item#00283622.
Machine maintenance
4
From Japan
On 2017-07-24 22:45:31
There is no problem in terms of quality, but it was a bit too long. Even if the pulley interval was maximized, it was loose. When purchasing it should have been decided exactly the length. Since the shipping cost is 500 yen and it is higher than the price of goods, I am worried about purchasing again. If you have delivery options like non-standard-size or cat posts, you can purchase more easily.
This review is about item#283674.
Start of radio control engine
5
From Japan
On 2017-02-15 20:00:54
I bought it at the radio control shop but purchased one after another because I found it here. Since the products were the same, there is no problem. We will also purchase.
This review is about item#283753.
Repair of old sewing machines
5
From Japan
On 2017-02-07 13:34:02
We ordered again with a difference of only a few millimeters in outer diameter. The band was only 300 yen, but it took 3000 yen for shipping costs and others
This review is about item#283753.
For starting the engine of a radio control buggy (super saury)
5
From Japan
On 2017-01-31 21:41:21
Last year I bought 400 for Sigma Ace but I bought 300 for Super Saherly Super Saveri does not usually use a belt because there is a cone but I do not like to scratch the body belt Purchase for startup, good condition
This review is about item#283647.
For starting the engine of the radio control buggy (Sankyo Sigma Ace)
5
From Japan
On 2017-01-31 20:54:42
Looking at other reviews, I bought it for the start of the old radio control buggy engine Sankyo Sigma Ace was just right length at 400
This review is about item#283753.
For starting the engine of radio control model
5
From Japan
On 2016-05-10 21:39:08
I purchased it by reading the review of the other 19 It purchased for the engine start of old class engine buggy of 19 classes There is no shop front stock at the radio control parts, etc. Also in the Internet shop the number of cases handled is small, It was exactly right with 6 × 400, which was a big help!
This review is about item#00283753.
As the bread crusher belt broke, purchased as an alternative item
3
From Japan
On 2015-10-10 15:29:37
I could not install it because I measured the outer dimensions and made a mistake. I am thinking whether to order one size up.
This review is about item#00283875.