Buy more than* S$200* and get FREE SHIPPING

  • Roller Bucket

Roller Bucket 222H

5.00 (1)
Item.#
00283946
Mfr.#
222H
Package Qty.
1PC
Ship pack of
1
9.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Size (mm)
200x145
Material
Polypropylene
Dimensions (Height H x Width W x Depth D) (mm)
135x225x170
Type
Bucket
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2015-01-17 13:58:21
We are satisfied with both size, lightness and strength. It is a product I would like to continue using in the future.
This review is about item#00283946.