Buy more than* S$200* and get FREE SHIPPING

  • V Belt
  • V Belt
  • V Belt
  • V Belt

V Belt VC-6x713

4.50 (8)
Item.#
00283954
Mfr.#
VC-6x713
Package Qty.
1PC
Ship pack of
1
10.51 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Belt Width (mm)
6
Peripheral Length (mm)
713
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
For engine start-up of a wireless remote-control model
5
From Japan
On 2016-05-10 21:39:08
Is a radio-controlled parts were purchased for engine start-up of the old engine buggy of the 19 classes that were purchased to read the other person review of over-the-counter stock etc. less, with less situation also is handling the number on the net shop, because shipping also take in its own way thinking It was just was good great help in and we were 6 × 400 to!
This review is about item#00283753.
Since the belt of the bread baking machine has expired, purchased as an alternative. Goods
3
From Japan
On 2015-10-10 15:29:37
Was not attached was like a mistake to measure the outer periphery dimension. Whether in thought or to order one on the size of.
This review is about item#00283875.
Radio control of the engine starter belt
5
From Japan
On 2014-10-03 18:23:52
Until now, it had been bought as part of the model maker, which has been sold in the model shop, When I compared a look at this product, the content was the same thing. And you can also choose the length because it was thought that a little long, the price was also cheap and deals about 3 percent. Because the consumables were purchased what this or collectively.
This review is about item#00283771.
For the power drive of the sewing machine (15 years ago)
5
From Japan
On 2014-02-06 14:57:50
Was fitted with a commodity, it was full length hole adjustment stroke of the mounting bracket (short diameter). Therefore, tension adjustment was barely (OK), it is Nashi use on the problem. If the diameter is plus more after 5mm, I think that it was easy to adjust tension easy to assemble.
This review is about item#00283841.
Coin sorting equipment
4
From Japan
On 2013-07-03 15:55:20
It was great a little size, was used somehow by working.
This review is about item#00283622.
Tabletop mini drilling machine
4
From Japan
On 2013-06-16 14:50:07
Purchase as a general-purpose drive belt. It is best if there is a little more small size Speaking greed. The product itself has been satisfied.
This review is about item#00283595.
Equipment to a small motor to power
5
From Japan
On 2011-03-19 00:43:30
Strength in the urethane belt is using the scene missing. We come in handy because the long-term stable and can be used, but there is no less than the handling of goods 250mm, in the present circumstances has been purchased by another. By all means, be sure to buy a total of size.
This review is about item#00283595.
As for the medal feed belt of the counting machine
5
From Japan
On 2011-01-07 19:22:51
The manufacturer of the counting machine was that of that there is no part has been really useful.
This review is about item#00283622.