Buy more than* S$200* and get FREE SHIPPING

  • Mixing Bar

Mixing Bar 541S

5.00 (1)
Item.#
00284113
Mfr.#
541S
Package Qty.
1Set(20PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polypropylene
Caution
* No graduation
Overall Length (mm)
205
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mixing of resin materials
5
From Japan
On 2016-01-27 11:13:06
I tried using it for mixing silicon and epoxy. I used to substitute a plastic spoon or a knife before, but sometimes I broke. It is easy to wipe off after use, so it seems to be able to use about 3 times.
This review is about item#00284122.