Buy more than* S$200* and get FREE SHIPPING

  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF

Synchro Pulley XL037 AF 10XL037AF

Item.#
00284322
Mfr.#
10XL037AF
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Additional machining, keyway milling, and drilling are not available.
Tooth Profile
XL
Dimension S (mm)
2.5
Dimensions db (mm)
-
Dimensions do (mm)
15.66
Dimension d (mm)
8(maximum) 5 (minimum)
Number of Gears
10
Accessories
Comes with a flange
Material
Carbon steel for machine structures
Dimensions WA (mm)
11
Dimension W (mm)
16
Compatible Belt Width (mm)
9.5
Dimensions dp (mm)
16.17
Approximate Weight (kg)
0.017
Compatible Flange
F2412
Shape
AF
Dimensions D (min/max)(mm)
8/5