Buy more than* S$200* and get FREE SHIPPING

  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF

Synchro Pulley XL037 AF 11XL037AF

Item.#
00284331
Mfr.#
11XL037AF
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
Additional machining, keyway milling, and drilling are not available.
Tooth Profile
XL
Dimension S (mm)
2.5
Dimensions dp (mm)
17.79
Approximate Weight (kg)
0.022
Compatible Flange
F2412
Accessories
Flanged
Material
Mechanical structure \ structure for carbon steel
Dimensions WA (mm)
11
Dimension W (mm)
16
Compatible Belt Width (mm)
9.5
Dimensions do (mm)
17.28
Dimension d (mm)
8(max)
5(min)
Number of Gears
11
Dimensions D (min/max)(mm)
8/5