Buy more than* S$200* and get FREE SHIPPING

  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF

Synchro Pulley XL037 AF 12XL037AF

Item.#
00284347
Mfr.#
12XL037AF
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Caution
Additional machining, keyway milling, and drilling are not available.
Tooth Profile
XL
Dimension S (mm)
2.5
Compatible Flange
F2515
Accessories
Flanged
Dimensions dp (mm)
19.40
Approximate Weight (kg)
0.027
Material
Mechanical structure \ structure for carbon steel
Dimensions WA (mm)
11
Dimension W (mm)
16
Compatible Belt Width (mm)
9.5
Number of Gears
12
Dimensions D (min/max)(mm)
11/5
Dimensions do (mm)
18.90
Dimension d (mm)
11(max)
5(min)