Buy more than* S$200* and get FREE SHIPPING

  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF

Synchro Pulley XL037 AF 14XL037AF

Item.#
00284365
Mfr.#
14XL037AF
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Caution
Additional machining, keyway milling, and drilling are not available.
Tooth Profile
XL
Dimension S (mm)
2.5
Accessories
Flanged
Dimensions dp (mm)
22.64
Approximate Weight (kg)
0.038
Compatible Flange
F2817
Material
Mechanical structure \ structure for carbon steel
Dimensions WA (mm)
11
Dimension W (mm)
16
Compatible Belt Width (mm)
9.5
Dimensions D (min/max)(mm)
13/6
Dimensions do (mm)
22.13
Dimension d (mm)
13(max)
6(min)
Number of Gears
14