Buy more than* S$200* and get FREE SHIPPING

  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF

Synchro Pulley XL037 AF 18XL037AF

Item.#
00284401
Mfr.#
18XL037AF
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Caution
Additional machining, keyway milling, and drilling are not available.
Tooth Profile
XL
Dimension S (mm)
2.5
Accessories
Flanged
Dimensions db (mm)
20
Dimensions do (mm)
28.60
Dimension d (mm)
18(max)
6(min)
Number of Gears
18
Dimensions WA (mm)
11
Dimension W (mm)
16
Compatible Belt Width (mm)
9.5
Dimensions D (min/max)(mm)
18/6
Dimensions dp (mm)
29.11
Approximate Weight (kg)
0.069
Compatible Flange
F3525
Material
Mechanical structure \ structure for carbon steel