Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF

Synchro Pulley XL037 AF 19XL037AF

Item.#
00284426
Mfr.#
19XL037AF
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Additional machining, keyway milling, and drilling are not available.
Tooth Profile
XL
Dimension S (mm)
2.5
Number of Gears
19
Dimensions D (min/max)(mm)
20/6
Dimensions dp (mm)
30.72
Approximate Weight (kg)
0.078
Compatible Flange
F3525
Dimensions WA (mm)
11
Dimension W (mm)
16
Compatible Belt Width (mm)
9.5
Accessories
Flanged
Dimensions db (mm)
22
Dimensions do (mm)
30.22
Dimension d (mm)
20(max)
6(min)
Material
Mechanical structure \ structure for carbon steel