Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF

Synchro Pulley XL037 AF 21XL037AF

Item.#
00284462
Mfr.#
21XL037AF
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
23.01 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Caution
Additional machining, keyway milling, and drilling are not available.
Tooth Profile
XL
Dimension S (mm)
2.5
Accessories
Flanged
Dimensions db (mm)
22
Dimensions do (mm)
33.45
Dimension d (mm)
23(max)
8(min)
Number of Gears
21
Dimensions WA (mm)
11
Dimension W (mm)
16
Compatible Belt Width (mm)
9.5
Dimensions D (min/max)(mm)
23/8
Dimensions dp (mm)
33.96
Approximate Weight (kg)
0.094
Compatible Flange
F3925
Material
Mechanical structure \ structure for carbon steel