Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF

Synchro Pulley XL037 AF 25XL037AF

Item.#
00284523
Mfr.#
25XL037AF
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
32.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Caution
Additional machining, keyway milling, and drilling are not available.
Tooth Profile
XL
Dimension S (mm)
2.5
Dimensions db (mm)
25
Dimensions do (mm)
39.92
Dimension d (mm)
30(max)
10(min)
Number of Gears
25
Dimensions D (min/max)(mm)
30/10
Dimensions WA (mm)
11
Dimension W (mm)
16
Compatible Belt Width (mm)
9.5
Dimensions dp (mm)
40.43
Approximate Weight (kg)
0.13
Compatible Flange
F4836
Accessories
Flanged
Material
Mechanical structure \ structure for carbon steel