Buy more than* S$200* and get FREE SHIPPING

  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF

Synchro Pulley XL037 AF 26XL037AF

Item.#
00284541
Mfr.#
26XL037AF
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
32.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Caution
Additional machining, keyway milling, and drilling are not available.
Tooth Profile
XL
Dimension S (mm)
2.5
Compatible Flange
F4836
Accessories
Flanged
Dimensions db (mm)
25
Dimensions do (mm)
41.53
Dimension d (mm)
31(max)
10(min)
Dimensions WA (mm)
11
Dimension W (mm)
16
Compatible Belt Width (mm)
9.5
Number of Gears
26
Dimensions D (min/max)(mm)
31/10
Dimensions dp (mm)
42.04
Approximate Weight (kg)
0.14
Material
Mechanical structure \ structure for carbon steel