Buy more than* S$200* and get FREE SHIPPING

  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF

Synchro Pulley XL037 AF 27XL037AF

Item.#
00284566
Mfr.#
27XL037AF
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
30.89 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Caution
Additional machining, keyway milling, and drilling are not available.
Tooth Profile
XL
Dimension S (mm)
2.5
Accessories
Flanged
Dimensions db (mm)
28
Dimensions do (mm)
43.15
Dimension d (mm)
33(max)
10(min)
Number of Gears
27
Dimensions WA (mm)
11
Dimension W (mm)
16
Compatible Belt Width (mm)
9.5
Dimensions D (min/max)(mm)
33/10
Dimensions dp (mm)
43.66
Approximate Weight (kg)
0.16
Compatible Flange
F4836
Material
Mechanical structure \ structure for carbon steel