Buy more than* S$200* and get FREE SHIPPING

  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF

Synchro Pulley XL037 AF 34XL037AF

Item.#
00284645
Mfr.#
34XL037AF
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
35.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Caution
Additional machining, keyway milling, and drilling are not available.
Tooth Profile
XL
Dimension S (mm)
2.5
Compatible Flange
F6146
Accessories
Flanged
Dimensions db (mm)
32
Dimensions do (mm)
54.47
Dimension d (mm)
43(max)
10(min)
Dimensions WA (mm)
11
Dimension W (mm)
16
Compatible Belt Width (mm)
9.5
Number of Gears
34
Dimensions D (min/max)(mm)
43/10
Dimensions dp (mm)
54.98
Approximate Weight (kg)
0.26
Material
Mechanical structure \ structure for carbon steel