Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF

Synchro Pulley XL037 AF 36XL037AF

Item.#
00284663
Mfr.#
36XL037AF
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Caution
Additional machining, keyway milling, and drilling are not available.
Tooth Profile
XL
Dimension S (mm)
2.5
Number of Gears
36
Dimensions D (min/max)(mm)
46/10
Dimensions dp (mm)
58.21
Approximate Weight (kg)
0.30
Compatible Flange
F6751
Dimensions WA (mm)
11
Dimension W (mm)
16
Compatible Belt Width (mm)
9.5
Accessories
Flanged
Dimensions db (mm)
32
Dimensions do (mm)
57.70
Dimension d (mm)
46(max)
10(min)
Material
Mechanical structure \ structure for carbon steel