Buy more than* S$200* and get FREE SHIPPING

  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF

Synchro Pulley XL037 AF 44XL037AF

Item.#
00284742
Mfr.#
44XL037AF
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Caution
Additional machining, keyway milling, and drilling are not available.
Tooth Profile
XL
Dimension S (mm)
2.5
Approximate Weight (kg)
0.46
Compatible Flange
F7761
Accessories
Flanged
Dimensions db (mm)
32
Dimensions do (mm)
70.64
Dimensions WA (mm)
11
Dimension W (mm)
16
Compatible Belt Width (mm)
9.5
Dimension d (mm)
59(max)
10(min)
Number of Gears
44
Dimensions D (min/max)(mm)
59/10
Dimensions dp (mm)
71.15
Material
Mechanical structure \ structure for carbon steel