Buy more than* S$200* and get FREE SHIPPING

  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF

Synchro Pulley XL037 AF 48XL037AF

Item.#
00284767
Mfr.#
48XL037AF
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
Additional machining, keyway milling, and drilling are not available.
Tooth Profile
XL
Dimension S (mm)
2.5
Dimension d (mm)
66(max)
12(min)
Number of Gears
48
Dimensions D (min/max)(mm)
66/12
Dimensions dp (mm)
77.62
Approximate Weight (kg)
0.55
Dimensions WA (mm)
11
Dimension W (mm)
16
Compatible Belt Width (mm)
9.5
Compatible Flange
F8366
Accessories
Flanged
Dimensions db (mm)
32
Dimensions do (mm)
77.11
Material
Mechanical structure \ structure for carbon steel