Buy more than* S$200* and get FREE SHIPPING

  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF
  • Synchro Pulley XL037 AF

Synchro Pulley XL037 AF 60XL037AF

Item.#
00284803
Mfr.#
60XL037AF
Package Qty.
1PC
Ship pack of
1
50.81 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
Additional machining, keyway milling, and drilling are not available.
Tooth Profile
XL
Dimension S (mm)
2.5
Approximate Weight (kg)
0.86
Compatible Flange
F11190
Accessories
Flanged
Dimensions db (mm)
36
Dimensions do (mm)
96.51
Dimensions WA (mm)
11
Dimension W (mm)
16
Compatible Belt Width (mm)
9.5
Dimension d (mm)
84(max)
15(min)
Number of Gears
60
Dimensions D (min/max)(mm)
84/15
Dimensions dp (mm)
97.02
Material
Mechanical structure \ structure for carbon steel