|
Synchronous Pulley Flange F2817
- Item.#
- 00284986
- Mfr.#
- F2817
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Shape
- Bending press flange
- Inside Diameter of Flange Fo (phi mm)
- 17
- Material
- SPC1
- Thickness t (mm)
- 1.6
- Outside Diameter of Flange Fo (phi mm)
- 28
- Caution
- Additional machining, keyway milling, and drilling are not available., Additional machining, keyway milling, and drilling are not available.
|
Customers Who Viewed This Item Also Viewed
<<
Bando Chemical Industries
Bando Chemical Industries
Bando Chemical Industries
Bando Chemical Industries
Bando Chemical Industries
Bando Chemical Industries
>>