Buy more than* S$200* and get FREE SHIPPING

  • Synchronous Pulley Flange
  • Synchronous Pulley Flange
  • Synchronous Pulley Flange

Synchronous Pulley Flange F5541

Item.#
00285047
Mfr.#
F5541
Package Qty.
1PC
Ship pack of
1
2.46 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Material
SPC1
Thickness t (mm)
1.6
Outside Diameter of Flange Fo (phi mm)
55
Shape
Bending press flange
Inside Diameter of Flange Fo (phi mm)
41
Caution
Additional machining, keyway milling, and drilling are not available., Additional machining, keyway milling, and drilling are not available.