Buy more than* S$200* and get FREE SHIPPING

  • Open-Type Electromagnetic Switch Mso-N Series, Irreversible
  • Open-Type Electromagnetic Switch Mso-N Series, Irreversible
  • Open-Type Electromagnetic Switch Mso-N Series, Irreversible
  • Open-Type Electromagnetic Switch Mso-N Series, Irreversible
  • Open-Type Electromagnetic Switch Mso-N Series, Irreversible

Open-Type Electromagnetic Switch Mso-N Series, Irreversible MSO-N12 1.5KW 200V AC200V

4.56 (41)
Item.#
00288277
Mfr.#
MSO-N12 1.5KW 200V AC200V
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (kg)
0.41
Model
MSO-N10
External Dimensions C(mm)
79
External Dimensions A (mm)
115
Auxiliary Contacts
2a
Rated Operational Current (A) Resistance Load (AC-1)
(200 to 220V)20(380 to 440V)11
Coil Rated Voltage(V)
AC200
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200 to 220V) 2.2 (380 to 440V) 2.7 (500 to 550V) 2.7
Main Circuit Voltage (V)
200
Compatible Thermal Relay
TH-N12
Heat Element Rating Setting Range (A)
0.4-0.6
External Dimensions B (mm)
45
Installation Method
I can IEC35mm rail mounting.
Compatible Motor Capacity (kW)
1.5
Frame
N10
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200 to 220V) 11 (380 to 440V) 7 (500 to 550V) 6
Compatible
General-purpose coil is low voltage with compensation.
Customer Reviews
5 star 30
4 star 6
3 star 4
2 star 0
1 star 1
Review Rating: 4.56
41 Customer Reviews
The reviews are automatic translation.
Repair of molding machine
3
From Japan
On 2018-01-13 13:51:17
It is saved that you can purchase on the net rather than purchasing at another company.
This review is about item#8582025.
Compressor switch
4
From Japan
On 2016-08-16 21:51:48
I ordered without a case this time, I thought how to find it is bad, but I thought it would be nice to have a case.
This review is about item#8582095.
Work maintenance
5
From Japan
On 2016-07-08 10:38:01
I am satisfied.
This review is about item#08582725.
Exchange
4
From Japan
On 2016-01-15 17:27:02
Is good.
This review is about item#08583215.
Running water pump with timer
5
From Japan
On 2015-12-14 18:22:51
I am running the pump several times every day, but I can use it steadily.
This review is about item#08582831.
Replace due to breakdown
5
From Japan
On 2015-09-17 08:56:23
Because it is a domestic manufacturer, it can be trusted.
This review is about item#08582025.
Switching on motor startup
5
From Japan
On 2015-09-15 22:41:24
There is almost no startup lug, and it operates quietly and stably. Although slightly insulator is thin though it does not repeat desorption, there is no problem if polite work is done at the time of installation.
This review is about item#08582025.
To the air compressor.
5
From Japan
On 2015-08-31 15:47:20
The quality was solid, it was senior and very good than the switch that arrived at first.
This review is about item#08583224.
Company
5
From Japan
On 2015-08-15 20:06:44
It was saved by very early dispatch.
This review is about item#08582095.
Magnet exchange of the compressor
5
From Japan
On 2015-08-05 17:11:14
Exchange from old type. It was comfortable with the same installation pitch and no trouble. The body is small and smart and it is smart. I got it soon. With thermal.
This review is about item#08583111.