Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Synchronization Belt Mxl Type, Rubber,
  • Synchronization Belt Mxl Type, Rubber,
  • Synchronization Belt Mxl Type, Rubber,

Synchronization Belt Mxl Type, Rubber, 102MXL3.2

Item.#
00288312
Mfr.#
102MXL3.2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.26 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Pitch (mm)
2.032
Belt Pitch Circumference (mm)
207.26
Material
Gum
Belt Width (mm)
3.2
Number of Belt Gears
102