Buy more than* S$200* and get FREE SHIPPING

  • Open-Type Electromagnetic Switch Mso-N Series, Irreversible
  • Open-Type Electromagnetic Switch Mso-N Series, Irreversible
  • Open-Type Electromagnetic Switch Mso-N Series, Irreversible
  • Open-Type Electromagnetic Switch Mso-N Series, Irreversible
  • Open-Type Electromagnetic Switch Mso-N Series, Irreversible

Open-Type Electromagnetic Switch Mso-N Series, Irreversible MSO-N10 1.5KW 200V AC200V

4.60 (40)
Item.#
00288322
Mfr.#
MSO-N10 1.5KW 200V AC200V
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Motor Capacity (kW)
1.5
Frame
N10
Weight (kg)
0.41
Model
MSO-N10
External Dimensions C(mm)
79
External Dimensions A (mm)
115
Auxiliary Contacts
1b
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200 to 220V) 2.2 (380 to 440V) 2.7 (500 to 550V) 2.7
Main Circuit Voltage (V)
200
Rated Operational Current (A) Resistance Load (AC-1)
(200 to 220V)20(380 to 440V)11
Coil Rated Voltage(V)
AC200
Compatible Thermal Relay
TH-N12
Heat Element Rating Setting Range (A)
0.4-0.6
External Dimensions B (mm)
45
Installation Method
I can IEC35mm rail mounting.
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200 to 220V) 11 (380 to 440V) 7 (500 to 550V) 6
Compatible
General-purpose coil is low voltage with compensation.
Customer Reviews
5 star 30
4 star 6
3 star 3
2 star 0
1 star 1
Review Rating: 4.60
40 Customer Reviews
The reviews are automatic translation.
Compressor switch
4
From Japan
On 2016-08-16 21:51:48
Or how to find that bad, but this time was ordered without the case, it was also I hope if there is cased.
This review is about item#8582095.
Work maintenance
5
From Japan
On 2016-07-08 10:38:01
It is satisfaction.
This review is about item#08582725.
Exchange
4
From Japan
On 2016-01-15 17:27:02
Is good.
This review is about item#08583215.
Water pump running on a timer
5
From Japan
On 2015-12-14 18:22:51
We operate the number of times the pump every day, but we can be used as stable.
This review is about item#08582831.
Exchange for failure
5
From Japan
On 2015-09-17 08:56:23
Since the domestic manufacturer can trust.
This review is about item#08582025.
Multi-switch of the motor start-up
5
From Japan
On 2015-09-15 22:41:24
Start-up lag also little, running quiet and stable. Although insulator slightly also thin feel, without problem by performing the careful work during installation because it does not repeat the desorption.
This review is about item#08582025.
To an air compressor.
5
From Japan
On 2015-08-31 15:47:20
Quality even if the firm, was very good in the senior than the switch that had arrived initially.
This review is about item#08583224.
Company
5
From Japan
On 2015-08-15 20:06:44
It was saved at a very early shipping.
This review is about item#08582095.
Magnet exchange of compressor
5
From Japan
On 2015-08-05 17:11:14
Exchange from the old type. Mounting pitch is made easier in Hassle the same. Body is made slightly smaller smart. I immediately receive helpful. With Thermal.
This review is about item#08583111.
Pump control
4
From Japan
On 2015-06-19 21:23:37
Peace of mind to you can use.
This review is about item#08582095.