Buy more than* S$200* and get FREE SHIPPING

  • Synchronization Belt Mxl Type, Rubber,
  • Synchronization Belt Mxl Type, Rubber,
  • Synchronization Belt Mxl Type, Rubber,

Synchronization Belt Mxl Type, Rubber, 103MXL3.2

Item.#
00288364
Mfr.#
103MXL3.2
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-02-01
Now we ship to...
...see all
Item Feature
Pitch (mm)
2.032
Belt Pitch Circumference (mm)
209.30
Material
Gum
Belt Width (mm)
3.2
Number of Belt Gears
103