Buy more than* S$200* and get FREE SHIPPING

  • Electromagnetic Switches And Contactors, Th-N Type

Electromagnetic Switches And Contactors, Th-N Type TH-N20 11A

4.82 (11)
Item.#
00288383
Mfr.#
TH-N20 11A
Package Qty.
1PC
Ship pack of
1
27.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Heat Element Rating Setting Range (A)
9 to 13
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Wiring improvement
5
From Japan
On 2015-10-09 17:43:53
To the contents of the product can be more descriptive.
This review is about item#08583836.
Exchanged by the automatic lathe in equipment failure
5
From Japan
On 2015-08-11 11:21:08
I did not fit the position of the screw holes for the relay mounted, it is installed with new I use without problems.
This review is about item#09254253.
Protection of motor
5
From Japan
On 2015-07-09 23:24:34
In a change from other manufacturers you can use without any problems.
This review is about item#09254253.
hydraulic
5
From Japan
On 2015-03-28 09:35:37
Exchange from Yaskawa electrical steel, there is no problem.
This review is about item#09254244.
Of the three-phase motor protection
5
From Japan
On 2015-01-31 17:07:25
Combination is in trouble because it does not know well
This review is about item#47839145.
Refurbishment of the control panel
5
From Japan
On 2014-03-22 20:44:18
Correspondence is a quick, products arrived immediately. Failure of the electrical components is often time of hurry, very helpful.
This review is about item#08583766.
Because you changed the motor from 0.1kw to 0.2kw, we have changed the thermal relay to an appropriate one.
5
From Japan
On 2014-01-17 13:19:41
Because you changed the motor from 0.1kw to 0.2kw, we have changed the thermal relay to an appropriate one. It was instant delivery, was able to immediately exchange. It is used without any particular problem.
This review is about item#08583723.
Electrical protection of the machine
3
From Japan
On 2013-05-20 22:13:15
Delivery time was also faster at cheaper than buying in the trader's
This review is about item#08583793.
When you exchange because rust on the magnet switch came out, it was replaced at the same time.
5
From Japan
On 2013-03-27 11:11:14
1, content to become a problem since the order to see the same manufacturer + model number and the replacement of the exchange plan also did not. 2, there was also anxiety because there was a large difference in the purchase price purchase price is a familiar domestic manufacturers goods. 3, has helped to raise because there is no material or water service member in the vicinity.
This review is about item#08583696.
It was used in the electromagnetic contactor and set to air compressor.
5
From Japan
On 2012-08-30 13:02:18
This time, open type electromagnetic switch of Mitsubishi Electric, which I was allowed to purchase (order code 08582533) is with Samarire had been posted as a representative image. However, the answer of the inquiry was the answer e-mail as a "thermal relay sold separately." Thus, we have separately a result of the order, to return only the relay sent a thing of the published photograph. We are delighted to be able to be used without any problem with regard to the accuracy and completeness of the goods, but I would like to please ask a reliable answer for the product knowledge. With regard to other correspondence, it is quick and, there is hardly a certainty.
This review is about item#08583793.