Buy more than* S$200* and get FREE SHIPPING

  • Synchronization Belt Mxl Type, Rubber,
  • Synchronization Belt Mxl Type, Rubber,
  • Synchronization Belt Mxl Type, Rubber,

Synchronization Belt Mxl Type, Rubber, 104MXL3.2

Item.#
00288416
Mfr.#
104MXL3.2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.26 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Pitch (mm)
2.032
Belt Pitch Circumference (mm)
211.33
Material
Gum
Belt Width (mm)
3.2
Number of Belt Gears
104