Buy more than* S$200* and get FREE SHIPPING

  • Synchronization Belt Mxl Type, Rubber,
  • Synchronization Belt Mxl Type, Rubber,
  • Synchronization Belt Mxl Type, Rubber,

Synchronization Belt Mxl Type, Rubber, 45MXL3.2

Item.#
00291112
Mfr.#
45MXL3.2
Package Qty.
1PC
Ship pack of
1
-
[x]
N/A
Now we ship to...
...see all
Item Feature
Pitch (mm)
2.032
Number of Belt Gears
45
Belt Pitch Circumference (mm)
91.44
Belt Width (mm)
3.2
Material
Gum