|
Synchronization Belt Mxl Type, Rubber, 60MXL3.2
- Item.#
- 00291611
- Mfr.#
- 60MXL3.2
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Pitch (mm)
- 2.032
- Belt Pitch Circumference (mm)
- 121.92
- Material
- Gum
- Belt Width (mm)
- 3.2
- Number of Belt Gears
- 60
|
Customers Who Viewed This Item Also Viewed
<<
Bando Chemical Industries
Bando Chemical Industries
Bando Chemical Industries
Bando Chemical Industries
>>