Buy more than* S$200* and get FREE SHIPPING

  • Synchronization Belt Mxl Type, Rubber,
  • Synchronization Belt Mxl Type, Rubber,
  • Synchronization Belt Mxl Type, Rubber,

Synchronization Belt Mxl Type, Rubber, 63MXL3.2

Item.#
00291715
Mfr.#
63MXL3.2
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch (mm)
2.032
Type
MXL form
Number of Belt Gears
63
Belt Width (mm)
3.2
Belt Pitch Circumference (mm)
128.02
Material
Rubber