Buy more than* S$200* and get FREE SHIPPING

  • Synchronization Belt Mxl Type, Rubber,
  • Synchronization Belt Mxl Type, Rubber,
  • Synchronization Belt Mxl Type, Rubber,

Synchronization Belt Mxl Type, Rubber, 80MXL3.2

Item.#
00292415
Mfr.#
80MXL3.2
Package Qty.
1PC
Ship pack of
1
3.24 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Pitch (mm)
2.032
Belt Pitch Circumference (mm)
162.56
Material
Gum
Belt Width (mm)
3.2
Number of Belt Gears
80