Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Range Hood
  • Stainless Steel Range Hood
  • Stainless Steel Range Hood

Stainless Steel Range Hood SF-W350

by KGY
4.38 (8)
Item.#
00292495
Mfr.#
SF-W350
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
180
Dimensions B (mm)
350
Dimension H (mm)
370
Material
SUS430
Finishing
Powder coating
Dimensions C (mm)
315
Dimensions A (mm)
350
Color
Ivory
Mounting Exhaust Fan
For 30cm
Dimension W (mm)
390
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
A replacement
5
From Japan
On 2018-03-15 20:28:17
It was easy to clean and clean. It was nice that the konpe was also genuine
This review is about item#45521944.
Hood exchange upon renovation
5
From Japan
On 2017-05-24 08:20:22
It is cheap but necessary performance is enough. Processing accuracy is also good, easy to install general-purpose goods.
This review is about item#45521935.
Ventilator installation work
5
From Japan
On 2016-11-16 22:52:10
I think that it is a price item. I am satisfied personally.
This review is about item#45521953.
Instead of obsolete food, I put on it myself.
5
From Japan
On 2016-04-11 17:28:26
It fits perfectly with the wooden frame.
This review is about item#45521953.
To everyday life.
4
From Japan
On 2015-10-13 06:29:04
The bottom side is a bit shorter, and the frame seems to be visible from the outside. I feel somewhat embarrassed.
This review is about item#45521953.
To the wind of a ventilator
4
From Japan
On 2014-05-28 09:22:46
It certainly was light. Although it was delicately larger than the frame, I managed to screw it somehow. I intended to have chosen a larger size, but it seems that the depth was a bit insufficient, so I click a little when opening the ventilator. I am thankful that the ventilator will work as well as the windstorm.
This review is about item#45521935.
New installation after removal of old hood
3
From Japan
On 2013-11-22 10:32:59
Is there a product in the box? Although it was light enough to think that, because it is stainless for the time being, is it such as price suitable?
This review is about item#45521953.
Exchange of ventilation hood for rental property
4
From Japan
On 2013-07-09 13:45:48
I'd like to exchange it in the future when I change the outer wall. I arranged one for confirmation, but I would like to make an additional order. The thing which is attached now is Plus Tech, this time it is thought that stainless steel is better looking better if you consider durability with stainless steel.
This review is about item#45521935.