Buy more than* S$200* and get FREE SHIPPING

  • Synchronization Belt Mxl Type, Rubber,
  • Synchronization Belt Mxl Type, Rubber,
  • Synchronization Belt Mxl Type, Rubber,

Synchronization Belt Mxl Type, Rubber, 87MXL3.2

Item.#
00292713
Mfr.#
87MXL3.2
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Pitch (mm)
2.032
Number of Belt Gears
87
Belt Pitch Circumference (mm)
176.78
Belt Width (mm)
3.2
Material
Gum