Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Binder Pocket B6

Binder Pocket B6 101CP

Item.#
00293292
Mfr.#
101CP
Package Qty.
1Pack(10Sheet)
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Number of Holes
13
Size
B6 Landscape
Material
Pocket / PP
Height (mm)
131
Width (mm)
200
Color
Blue