Buy more than* S$200* and get FREE SHIPPING

  • Binder Pocket B6

Binder Pocket B6 101CP

Item.#
00293326
Mfr.#
101CP
Package Qty.
1Pack(10Sheet)
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Number of Holes
13
Size
B6 Landscape
Material
Pocket / PP
Height (mm)
131
Width (mm)
200
Color
Black