Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Binder Pocket B5

Binder Pocket B5 102CP

Item.#
00293344
Mfr.#
102CP
Package Qty.
1Pack(10Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Number of Holes
26 (2 hole combined)
Size
B5 vertical
Material
Pocket / PP
Height (mm)
260
Width (mm)
200
Color
Blue