Buy more than* S$200* and get FREE SHIPPING

  • Binder Pocket B5

Binder Pocket B5 102CP

Item.#
00293378
Mfr.#
102CP
Package Qty.
1Pack(10Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Number of Holes
26 (2 hole combined)
Size
B5 vertical
Material
Pocket / PP
Height (mm)
260
Width (mm)
200
Color
Yellow