Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Binder Pocket B4

Binder Pocket B4 104CP

Item.#
00293414
Mfr.#
104CP
Package Qty.
1Pack(10Sheet)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Number of Holes
36
Size
B4 vertical
Material
Pocket / PP
Height (mm)
367
Width (mm)
277
Color
Red