Buy more than* S$200* and get FREE SHIPPING

  • Binder Pocket B4

Binder Pocket B4 104CP

Item.#
00293423
Mfr.#
104CP
Package Qty.
1Pack(10Sheet)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Number of Holes
36
Size
B4 vertical
Material
Pocket / PP
Height (mm)
367
Width (mm)
277
Color
Yellow