Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Color Base Pocket

Color Base Pocket 103CP-100

Item.#
00293457
Mfr.#
103CP-100
Package Qty.
1Box(100Sheet)
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Number of Holes
30
Width (mm)
230
Color
Blue
Height (mm)
300
Size
A4 portrait
Material
Pocket / playback PP