Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Color Base Pocket

Color Base Pocket 103CP-100

Item.#
00293466
Mfr.#
103CP-100
Package Qty.
1Box(100Sheet)
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Number of Holes
30
Width (mm)
230
Color
Red
Height (mm)
300
Size
A4 portrait
Material
Pocket / playback PP