Buy more than* S$200* and get FREE SHIPPING

  • Color Base Pocket

Color Base Pocket 103CP-100

Item.#
00293493
Mfr.#
103CP-100
Package Qty.
1Box(100Sheet)
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Number of Holes
30
Width (mm)
230
Color
Green
Height (mm)
300
Size
A4 portrait
Material
Pocket / playback PP