Buy more than* S$200* and get FREE SHIPPING

  • B5 Binder

B5 Binder 122C

5.00 (1)
Item.#
00293527
Mfr.#
122C
Package Qty.
1PC
Ship pack of
1
9.88 SGD
ADD TO CART
Shipped after 2017-06-29
Now we ship to...
...see all
Item Feature
Height (mm)
267
Number of Pockets
20
Size
B5 vertical
Material
(Table \ paper pocket) Play PP
Mount
Yes
Specification
Stationary type with pasteboard and cover pocket
Width (mm)
214
Across Back (mm)
14
Color
Green
Green Purchasing Law
Fit
Pocket Type
Inserting vertical
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I make a book file so that patients waiting in the waiting room can see it easily
5
From Japan
On 2017-03-23 08:03:23
It is cheap and saved than buying at a stationary shop in town.
This review is about item#00316575.