Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Sheet Protector Book

Sheet Protector Book 132C

Item.#
00293563
Mfr.#
132C
Package Qty.
1PC
Ship pack of
1
10.25 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Mount
Yes
Width (mm)
242
Green Purchasing Law
Fit
Number of Pockets
20
Size
A4 portrait
Specification
Stationary type with pasteboard and cover pocket
Height (mm)
307
Material
(Table \ paper pocket) Play PP
Pocket Type
Inserting vertical
Across Back (mm)
14
Color
EWmpty