Buy more than* S$200* and get FREE SHIPPING

  • B4 Binder

B4 Binder 142C

4.67 (3)
Item.#
00293572
Mfr.#
142C
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Height (mm)
374
Green Purchasing Law
Fit
Pocket Type
Inserting vertical
Across Back (mm)
16
Color
Yellow
Specification
Stationary type with pasteboard and cover pocket
Width (mm)
289
Mount
Yes
Number of Pockets
20
Size
B4 vertical
Material
(Table \ paper pocket) Play PP
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Organizing materials
5
From Japan
On 2015-11-21 21:48:16
It is a repeat item. I always use it.
This review is about item#00621896.
Filing of home delivery data
4
From Japan
On 2015-10-06 20:42:19
This time I bought three 20 pockets, but if I have 25 pockets I got two in a moment. I'm pleased if the number of pockets increases ... Quality itself is satisfactory.
Filing materials
5
From Japan
On 2013-06-11 13:52:38
Previously I bought it at a mass merchandise store, but medium film is easy to break and it is useless. It seems to be tough, enters a lot of files, and it is popular.
This review is about item#00621862.